Shop All Lab Shakers
Globe Scientific
Shaker, Vortex Mixer, 0 to 2500 rpm Speed
Mfr # GVM-AS
Zoro # G9280063
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 x 50 mL
- Weight 7.7 lb
- Overall Width 5 in
- Overall Depth 5 1/8 in
- Hazardous Location Yes
Product Information
- Brand Globe Scientific
- MFR # GVM-AS
- Zoro # G9280063
- Country of Origin China
- Category Lab Shakers
Dimensions
Overall Width | 5 in |
Overall Depth | 5 1/8 in |
Overall Height | 6 1/4 in |
Description
Shaker, Vortex Mixer, Load Capacity Not Applicable, Speed Range 0 to 2,500 rpm, Capacity - Lab Equipment 1 x 50 mL, Operating Temp. Range 5 Degrees to 40 Degrees C, Number of Platforms 0, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Amps 0.5 A, Hz 60, Voltage 120, Overall Depth 5 1/8 in, Overall Height 6 1/4 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT Scitus Bottle Top Dispenser, 5ml (SCI-5)
- ZORO SELECT Laboratory Spatula, 15 cm L, Silver, PK3 (0628716)
- TRICORBRAUN 2 oz Clear Glass Round Wide Mouth Jar- 38-400 Neck Finish (051998)
- MEMMERT Constant Climate Chamber, 384 L, 0 to 70 (HPP410eco)
- GLAS-COL Bottle Rotator (099A RD9912)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- VELP SCIENTIFIC Flocculator (F105A0117)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- MINUTEMAN Minuteman BIN-02G Shaker Log Bin- New (BIN-02G)
- Globe Scientific Lab Shakers