Shop All Lab Shakers
Globe Scientific
Shaker, Rotator, 10 to 70 rpm Speed
Mfr # GTR-HD
Zoro # G9879385
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/240
- Movement Type - Lab Shakers Rotator
- Watts 40 W
- Speed Range 10 to 70 rpm
- Operating Temp. Range 5 Degrees to 40 Degrees C
Product Information
- Brand Globe Scientific
- MFR # GTR-HD
- Zoro # G9879385
- Country of Origin China
- Category Lab Shakers
Dimensions
Overall Depth | 8 3/4 in |
Overall Width | 20 1/8 in |
Overall Height | 10 1/4 in |
Platform Width | 20 in |
Platform Length | 9 in |
Description
Shaker, Rotator, Load Capacity Not Applicable, Speed Range 10 to 70 rpm, Capacity - Lab Equipment 16 x 50 mL, Operating Temp. Range 5 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Amps 0.5 A, Hz 50/60, Voltage 120/240, Overall Depth 8 3/4 in, Overall Height 10 1/4 in, Overall Width 20 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYVANCE POLYPROPYLENE STRIP 3/8" X 1/16" 30' BLK (URR02-04-03-BK)
- DYNALON Utility Carrier w/Handle, Holds Lab Items (408164)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1775)
- OHAUS Ohaus® Scout® SPX2201 Electronic Portable Balance with LCD Display, 2200g x 0.1g (30253026)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- MINUTEMAN Minuteman BIN-02G Shaker Log Bin- New (BIN-02G)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- WADDELL 3-1/2 in. L Natural Beige Oak Medium Shaker Pegs , 2PK (760 DP)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- Globe Scientific Lab Shakers