Shop All Lab Shakers
Globe Scientific
Shaker, Rocker, 0 to 70 rpm Speed
Mfr # GTR-AVS
Zoro # G9873812
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Platforms 5
- Wattage 25 W
- Features Cold Room and Incubator Compatible
- Movement Type Rolling
- Platform Length - Lab Equipment 11 in
Product Information
- Brand Globe Scientific
- MFR # GTR-AVS
- Zoro # G9873812
- Country of Origin China
- Category Lab Shakers
Dimensions
Platform Length - Lab Equipment | 11 in |
Platform Width - Lab Equipment | 8 in |
Overall Depth | 17 3/4 in |
Overall Width | 10 1/4 in |
Overall Height | 4 3/4 in |
Platform Length | 11 in |
Platform Width | 8 in |
Description
Shaker, Rocker, Platform Length - Lab Equipment 11 in, Platform Width - Lab Equipment 8 in, Load Capacity 8.82 lb, Speed Range 0 to 70 rpm, Capacity - Lab Equipment 10 x 50 mL, Operating Temp. Range 5 Degrees to 40 Degrees C, Number of Platforms 5, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Amps 0.5 A, Hz 50/60, Voltage 120/240, Overall Depth 17 3/4 in, Overall Height 4 3/4 in, Overall Width 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUECARE Sterile Lint-Free Wipes, 20mL, PK3600 (TCBWIP09)
- UNITED SCIENTIFIC Eye Dropper, 2Ml, PK 72 (BPB002-PK/72)
- VEE GEE Refractometer, 0 to 10 perc Brix (43009)
- WHEATON Bottle, Wide-Mouth, Clr, 250 mL, PK24 (W216930)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- MINUTEMAN Minuteman BIN-02G Shaker Log Bin- New (BIN-02G)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- WADDELL 3-1/2 in. L Natural Beige Oak Medium Shaker Pegs , 2PK (760 DP)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- Globe Scientific Lab Mixing & Blending