Shop All Bottles & Jars
Globe Scientific
Plug Cap, Clear, Polyethylene, PK1000
Mfr # 118139C
Zoro # G5692185
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Autoclavable No
- Labware Closure Type Stopper
- Labware Closure Material Polyethylene
- Material of Construction Polyethylene
Product Information
- Brand Globe Scientific
- MFR # 118139C
- Zoro # G5692185
- Country of Origin China
- Category Bottles & Jars
Dimensions
Diameter | 12 mm |
Details
Item | Cap |
Color | clear |
Autoclavable | No |
Labware Closure Type | Stopper |
Labware Closure Material | Polyethylene |
Material of Construction | Polyethylene |
Labware Closure Color | White Clear |
Liner | None |
Closure Material | Polyethylene |
Product Type | Plug Stopper |
Closure Liner Material | Unlined |
Septa Included | No |
Closure Color | Clear |
Vented | No |
Closure Type | Plug |
Description
Cap, Diameter 12 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Plug Stopper, Closure Color Clear, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Crucible, Tall Form, 25mL, Porcelain (CG-1882-03)
- HEATHROW SCIENTIFIC 96-ReversibleRack, AssortedColors, PK5 (HS2345A)
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- AMSCOPE Dual Channel White Ultraviolet LED Ring Light (LED-5WUV)
- GLOBE SCIENTIFIC Bottle, Amber Narrow Mouth, Round, HDPE, 500mL (7060500AM)
- GLOBE SCIENTIFIC Wash Bottle, 500mL, PK10 (601638)
- GLOBE SCIENTIFIC Jerrican, Rectangular with Handle, HDPE, 10 Liter, White PP Screwcap, Molded Graduations (7190010)
- GLOBE SCIENTIFIC Bottle, 170 mm H, Natural, 73 mm Dia, PK12 (7000500)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (116152C)
- GLOBE SCIENTIFIC Flange Cap, Yellow, Polyethylene, PK1000 (116152Y)
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0627)
- Globe Scientific Labware