Shop All Pipette Tips & Accessories
Globe Scientific
Pipette Tip, 0.1 to 200uL, Bulk, PK1000
Mfr # 152143
Zoro # G5690636
original price:
$19.99
9% off
new price: $18.15
/pk 1000, $0.02/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.1 to 200uL
- Type Bulk
- Material of Construction Plastic
- Height 54 mm
- For Use With Most Brands of Pipettes
Product Information
- Brand Globe Scientific
- MFR # 152143
- Zoro # G5690636
- Country of Origin Italy
- Category Pipette Tips & Accessories
Dimensions
Height | 54 mm |
Details
Item | Pipette Tip |
Capacity | 0.1 to 200uL |
Type | Bulk |
Material of Construction | Plastic |
For Use With | Most Brands of Pipettes |
Color | natural |
Packaging | Bag Of 1000 |
Description
Pipette Tip, Bulk, Material of Construction Plastic, Capacity 0.1 to 200uL, Height 54 mm, Color Natural, For Use With Most Brands of Pipettes, Bag of 1000 Packaging, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RC-BLK)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10S)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 3mL, PK500 (21F223)
- ZYMO RESEARCH Buffer P1, Red, 80 ml (ZD4027-1-80)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1250uL, Bulk, PK1000 (151153B)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151146)
- GLOBE SCIENTIFIC Pipette Tip, 1000-10000uL, PK50 (151267)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150Y)
- GLOBE SCIENTIFIC Pipette Tip, 1-300uL, Natural, PK960 (151151RS-96)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150)
- MICROLIT ProTip™ Low Retention Tips, Racked, Non-Sterile, 5mL (R-5000-NS)
- Globe Scientific Pipette Tips & Accessories