Shop All Pipette Tips & Accessories
Globe Scientific
Pipette Tip, 0.1 to 200uL, Bulk, PK1000
Mfr # 151143
Zoro # G5690959
product price: $20.69
/pk 1000, $0.02/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.1 to 200uL
- Type Bulk
- Material of Construction Plastic
- Color Yellow
- Packaging Bag Of 1000
Product Information
- Brand Globe Scientific
- MFR # 151143
- Zoro # G5690959
- Country of Origin Italy
- Category Pipette Tips & Accessories
Dimensions
Height | 54 mm |
Details
Item | Pipette Tip |
Capacity | 0.1 to 200uL |
Type | Bulk |
Material of Construction | Plastic |
Color | Yellow |
Packaging | Bag Of 1000 |
For Use With | Most Brands of Pipettes |
Special Features | Eppendorf Style |
Description
Pipette Tip, Bulk, Material of Construction Plastic, Capacity 0.1 to 200uL, Height 54 mm, Color Yellow, Special Features Eppendorf Style, For Use With Most Brands of Pipettes, Bag of 1000 Packaging, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Super Large Microscope Table Stand (TS100)
- UNITED SCIENTIFIC Specimen Jar, Screw-Cap, Glass, 2, PK24 (UNSPJR02)
- DURAC Specific Gravity Plain Form Hydrometer, Range: 1.200/1.420 (B61801-7300)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 10uL, Rack, PK960 (151154R-96)
- GLOBE SCIENTIFIC Filter Pipette Tip, 1 - 100uL, Certified, Universal, Low Retention, 54mm, Natural, Sterile, 960/Pack (150815)
- GLOBE SCIENTIFIC Storage Rack, Neutral, Accessory, PK6 (150014)
- GLOBE SCIENTIFIC Pipette Tip, 1-200uL XL/300uL, 59mm, PK960 (150051RFS)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 200uL, PK960 (150820)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK1000 (152143R)
- NICHIRYO Glass Tip Micro Pipette 1000-10000ul, Single (00-NPC-10ml)
- Globe Scientific Pipettes & Pipettors