Shop All Pipette Tips & Accessories
Globe Scientific
Pipette Tip, 0.1 to 200uL, Bulk, PK1000
Mfr # 151140
Zoro # G5690986
product price: $17.85
/pk 1000, $0.02/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.1 to 200uL
- Type Bulk
- Material of Construction Plastic
- For Use With MLA and Ovation
- Height 54 mm
Product Information
- Brand Globe Scientific
- MFR # 151140
- Zoro # G5690986
- Country of Origin Italy
- Category Pipette Tips & Accessories
Dimensions
Height | 54 mm |
Details
Item | Pipette Tip |
Capacity | 0.1 to 200uL |
Type | Bulk |
Material of Construction | Plastic |
For Use With | MLA and Ovation |
Packaging | Bag Of 1000 |
Color | natural |
Description
Pipette Tip, Bulk, Material of Construction Plastic, Capacity 0.1 to 200uL, Height 54 mm, Color Natural, For Use With MLA and Ovation, Bag of 1000 Packaging, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Free Clear Reagent (486637)
- AMSCOPE 144-LED Microscope Ring Light with Adapter (LED-144)
- YSI Quad Sensor Cable, 4 Meter (10102030-4)
- HEATHROW SCIENTIFIC Sampling Scoop, 60 mL, Non-Steril, PK200 (120858)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151142)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 10uL, Refill, PK960 (151154RF)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 10uL, PK960 (150800)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 200uL, PK960 (150820)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK1000 (152143R)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 25050 H Pro Glass Filler Gl (USC-25050)
- Globe Scientific Pipette Tips & Accessories