Shop All Pipette Tips & Accessories
Globe Scientific
Pipette Tip, 0.1 to 10uL, Refill, PK960
Mfr # 151154RF
Zoro # G5690645
product price: $30.69
/pk 960, $0.03/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Refill
- Capacity 0.1 to 10uL
- Material of Construction Plastic
- Color natural
- Height 31 mm
Product Information
- Brand Globe Scientific
- MFR # 151154RF
- Zoro # G5690645
- Country of Origin India
- Category Pipette Tips & Accessories
Dimensions
Height | 31 mm |
Details
Item | Pipette Tip |
Type | Refill |
Capacity | 0.1 to 10uL |
Material of Construction | Plastic |
Color | natural |
For Use With | Most Brands of Pipettes |
Packaging | 10 Plates of 96 |
Description
Pipette Tip, Refill, Material of Construction Plastic, Capacity 0.1 to 10uL, Height 31 mm, Color Natural, For Use With Most Brands of Pipettes, 10 Plates of 96 Packaging, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-5ppm, PK50 (480002)
- GLOBE SCIENTIFIC Tissue Cassette, 30 deg., White, PK1000 (1090W)
- UNITED SCIENTIFIC Bottles with Dropper, Boston Round, PK12 (BDPSC-AM-1OZ)
- LABCHEM Acetone, ACS, 4 L (LC104204)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150Y)
- GLOBE SCIENTIFIC Filter Pipette Tip, 1 - 100uL, Certified, Universal, Low Retention, 54mm, Natural, Sterile, 960/Pack (150815)
- GLOBE SCIENTIFIC Filter Pipette Tip, Polypropylene, PK1920 (150915)
- GLOBE SCIENTIFIC Pipette Tip, 1000-5000uL, PK100 (151262)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK1000 (150035)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 10uL, PK960 (150800)
- UNITED SCIENTIFIC PiPETte/Instrument Organizer Tray, Pp (PPT004)
- Globe Scientific Pipette Tips & Accessories