Shop All Pipettors
Globe Scientific
Pipette, 100mL Size, Yellow, Channel 1
Mfr # 3375Y
Zoro # G9280212
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 100mL
- Channel 1
- Sterile/Non-Sterile Non-Sterile
- Color Yellow
Product Information
- Brand Globe Scientific
- MFR # 3375Y
- Zoro # G9280212
- Country of Origin China
- Category Pipettors
Dimensions
Size | 100mL |
Details
Item | Pipette |
Channel | 1 |
Sterile/Non-Sterile | Non-Sterile |
Color | Yellow |
Description
Pipette, Size 100mL, 1 Channel, Yellow, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Wash Bottles, Unitary, Ldpe, 125Ml, PK 12 (36607)
- OHAUS Electrode, pH, Glass, 5mm (STMICRO5)
- AMSCOPE Single 6500K Gooseneck Lamp for LED-6W and LED-312W Illuminators (FB-6W)
- UNITED SCIENTIFIC Wash Bottles, Unitary, Ldpe, 500Ml, PK 12 (36606)
- GLOBE SCIENTIFIC Transfer Pipet, 5mL, 153mm, Fine Tip, PK400 (134070-S20)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 153mm L, PK250 (134070-250)
- GLOBE SCIENTIFIC Pipette Bulb, Safety, Universal (1672)
- GLOBE SCIENTIFIC Transfer Pipette, 6.5mL, 155mm L, PK500 (139020-500)
- GLOBE SCIENTIFIC Transfer Pipette, 3mL, 140mm L, PK500 (137035-500)
- GLOBE SCIENTIFIC Transfer Pipet, 70mL, 155mm, Stand, PK500 (138080-S01)
- LAB SAFETY SUPPLY Pipette Transfer, 5mL, PK500 (21F232)
- Globe Scientific Pipettes & Pipettors