Shop All Microscope Slides
Globe Scientific
Microscope Slide Cover Glass, #1.5, 24x50, 0.175mm, 56/bx, 10bx/PK
Mfr # 195623
Zoro # G404969108
product price: $52.65
/pk 560, $0.09/ea
$52.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8 in
- Width 8 in
- Length 1.5 in
Product Information
- Brand Globe Scientific
- MFR # 195623
- Zoro # G404969108
- Country of Origin China
- Category Microscope Slides
Dimensions
Height | 8 in |
Width | 8 in |
Length | 1.5 in |
Description
Cover Glass are made of superior chemically pure white glass sheets. Offer a low iron content and provide superior transparency, very low fluorescence and no color distortion. Supplied in convenient flip box with desiccant and vacuum sealed in aluminum to prevent sticking.
Supplied in a 1 Ounce Box Each flip top pack contains a desiccant Wrapped in aluminum to prevent stickingShipping Weight: 1.45 lbs
Shipping Dimensions: 8.00 x 8.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Supplied in a 1 Ounce Box Each flip top pack contains a desiccant Wrapped in aluminum to prevent stickingShipping Weight: 1.45 lbs
Shipping Dimensions: 8.00 x 8.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Miconazole, 5 G (M81030-5.0)
- CORNING PYREX 10 mL Disposable Serologica, PK 100 (7077-10N)
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0617)
- GLOBE SCIENTIFIC Microscope Slide Box, Blue (513072B)
- GLOBE SCIENTIFIC Diamond White Glass Microscope Slides, Frosted, Charged, Aqua, 1440/PK (195615-A)
- GLOBE SCIENTIFIC Slide Dispenser (513000)
- GLOBE SCIENTIFIC Slide File Folder Clear Hinged Lid, PK12 (513029G)
- GLOBE SCIENTIFIC Microscope Slides, Ground Edge, Safety Corner, Plain, 1440/PK (195600)
- GLOBE SCIENTIFIC White Glass Slide, 90° Ground Edges, Tan Frost, PK1440 (1380-50T)
- GLOBE SCIENTIFIC White glass slide, frosted, 1440PK (1380-20)
- UNITED SCIENTIFIC Microscope Slides, Glass, Plain, 3" X 1 (MSL3X1)
- Globe Scientific Microscope Slides