Shop All Digital Microscopes
Globe Scientific
Microscope Slide, Clear, 25x75mm, PK144
Mfr # 1331
Zoro # G2383127
product price: $18.99
/pk 144, $0.13/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 mm x 75 mm
- Thickness 1 mm
- Material Glass
- Number of Compartments 0
- Color Clear
Product Information
- Brand Globe Scientific
- MFR # 1331
- Zoro # G2383127
- Country of Origin China
- Category Digital Microscopes
Dimensions
Size | 25 mm x 75 mm |
Overall Length | 75 mm |
Overall Width | 25 mm |
Details
Item | Microscope Slide |
Thickness | 1 mm |
Material | Glass |
Number of Compartments | 0 |
Color | Clear |
Refractive Index | 1.52 |
Coefficient of Thermal Expansion | 90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C) |
Product Type | Microscope Slide |
Autoclavable | No |
Maximum Operating Temperature - Centigrade | 350 Degrees C |
Number of Slides | 144 |
Edge Type | Beveled |
Minimum Operating Temperature - Centigrade | 20 Degrees C |
Description
Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1 mm, Edge Type Beveled, Number of Slides 144, Includes Not Applicable, Color Clear, Refractive Index 1.52, Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C), Maximum Operating Temperature - Centigrade 350 Degrees C, Minimum Operating Temperature - Centigrade 20 Degrees C, Autoclavable No, Standards Not Applicable, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poly Tank Sampler, 500mL, 7 Ft L, PK12 (5680)
- WHATMAN Polycap TC 150, 0.2/0.2 um, sterile, wit (6718-9502)
- AQUAPHOENIX SCIENTIFIC Hydrogen Peroxide, TK, 1 Drop - 25 Ppm/2mL (TK3345-Z)
- SPECTRUM Sodium Silicate, Pentahydrate, 12kg (S1433-12KG18)
- GLOBE SCIENTIFIC Microscope Slide, Frosted, PK144 (1324)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- GLOBE SCIENTIFIC Microscope Slide, White, 25x75mm, PK72 (1358W)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- IGAGING 60x LED Measuring Microscope - 36-LM60 (36-LM60)
- Globe Scientific Digital Microscopes