Shop All Microscope Cover Slips
Globe Scientific
Microscope Cover Glass, 22x60mm, PK10
Mfr # 1418-10
Zoro # G2382698
product price: $26.89
/pk 10, $2.69/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 x 60 mm
- Material Glass
- Color Clear
- Number of Compartments 0
- Overall Width 60 mm
Product Information
- Brand Globe Scientific
- MFR # 1418-10
- Zoro # G2382698
- Country of Origin China
- Category Microscope Cover Slips
Dimensions
Size | 22 x 60 mm |
Overall Width | 60 mm |
Overall Length | 22 mm |
Details
Item | Microscope Cover Glass |
Material | Glass |
Color | Clear |
Number of Compartments | 0 |
Product Type | Microscope Slide Cover Glass |
Thickness | 0.14mm |
Holds | (60) Slides per Box |
Number of Slides/Slide Boxes Held | 600 |
Description
Microscope Cover Glass, Product Type Microscope Slide Cover Glass, Material Glass, Overall Length 22 mm, Overall Width 60 mm, Size 22 x 60 mm, Holds (60) Slides per Box, Number of Slides/Slide Boxes Held 600, Number of Compartments 0, For Slide Length Not Applicable, Includes Not Applicable, For Slide Width Not Applicable, Color Clear, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 1 mL Disposable Serological, PK 200 (7077-1N)
- UNITED SCIENTIFIC Plastic Test Tube Rack, In-Line (TTHP02)
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- OASIS Amber Plastic Dropper Bottle, 1oz, 12 Per Box (1OZ)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x50mm, PK10 (1415-15)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x24mm, PK10 (1405-10)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x22mm, PK10 (1404-15)
- GLOBE SCIENTIFIC Microscope Cover Glass, 18x18mm, PK10 (1401-10)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 18x18mm, PK10 (1401-20)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 24x24mm, PK10 (1405-20)
- GRACE BIO-LABS Chambered Coverslip Inserts, 3 Wells, 9.5mm, 20/pk, 20PK (244203)
- Globe Scientific Microscope Cover Slips