Shop All Microscope Cover Slips
Globe Scientific
Microscope Cover Glass, 22x40mm, PK10
Mfr # 1411-10
Zoro # G2382786
product price: $31.75
/pk 10, $3.18/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 x 22 mm
- Material Glass
- Color Clear
- Number of Compartments 0
- Overall Length 40 mm
Product Information
- Brand Globe Scientific
- MFR # 1411-10
- Zoro # G2382786
- Country of Origin China
- Category Microscope Cover Slips
Dimensions
Size | 40 x 22 mm |
Overall Length | 40 mm |
Overall Width | 22 mm |
Details
Item | Microscope Cover Glass |
Material | Glass |
Color | Clear |
Number of Compartments | 0 |
Product Type | Microscope Slide Cover Glass |
Thickness | 0.14mm |
Holds | (86) Slides per Box |
Number of Slides/Slide Boxes Held | 860 |
Description
Microscope Cover Glass, Product Type Microscope Slide Cover Glass, Material Glass, Overall Length 40 mm, Overall Width 22 mm, Size 40 x 22 mm, Holds (86) Slides per Box, Number of Slides/Slide Boxes Held 860, Number of Compartments 0, For Slide Length Not Applicable, Includes Not Applicable, For Slide Width Not Applicable, Color Clear, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Disposable Cartridge Filter, MERV 16 (KP1673-9)
- UNITED SCIENTIFIC Recovery Flask, Pear Shaped, Borosi, PK 6 (FGR0100)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 5000mL, GL45 Screw Cap, Dual Graduations, 1/Box (8105000)
- UNITED SCIENTIFIC Glass Stirring Rod, One End Flat, PK 12 (GLROD12-PK/12)
- GLOBE SCIENTIFIC Microscope Cover Glass, PK10 (1404-10)
- GLOBE SCIENTIFIC Microscope Cover Glass, 18x18mm, PK10 (1401-10)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 24x24mm, PK10 (1405-20)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x24mm, PK10 (1405-10)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x50mm, PK10 (1415-15)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 22x22mm, PK10 (1404-20)
- MCKESSON No. 1 Thickness Cover Glass, 22 x 22 mm (70-1121MCK)
- Globe Scientific Slides & Slide Containers