Shop All Stirrers
Globe Scientific
Magnetic Stirrer, Square, w/Custom Labels, 100-240v, 50/60Hz, w/US, UK and EU plugs, 300-2000rpm
Mfr # GSE-S
Zoro # G903752713
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Globe Scientific
- MFR # GSE-S
- Zoro # G903752713
- UPC # 840095670814
- Country of Origin China
- Category Stirrers
Description
The GSE-S Magnetic Stirrer by Globe Scientific is a basic compact and lightweight square stirrer for routine stirring applications such as food analysis, electrochemistry measurements, water and environmental testing and more. The stirrer is designed with a holder and clamp for a PH electrode or other sensors.
The GSE-S magnetic stirrer features an easy to clean, chemical resistant PET surface and a strong magnetic coupling to ensure consistent stirring of up to 1.5 liters of water.
To help brighten up a workspace, the GSE-S includes three scientific overlays for the stirring surface to personalize the look of your stirrer!
Simple analog dial operation with sped range of 300-2000 rpm
Virtually silent operation with a maintenance-free brushless DC motor
Standard PET surface provides high chemical resistance
Spill resistant chassis provides easy cleanup
Universal voltage with included adapters
The GSE-S magnetic stirrer features an easy to clean, chemical resistant PET surface and a strong magnetic coupling to ensure consistent stirring of up to 1.5 liters of water.
To help brighten up a workspace, the GSE-S includes three scientific overlays for the stirring surface to personalize the look of your stirrer!
Simple analog dial operation with sped range of 300-2000 rpm
Virtually silent operation with a maintenance-free brushless DC motor
Standard PET surface provides high chemical resistance
Spill resistant chassis provides easy cleanup
Universal voltage with included adapters
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 250mL, 20mL, Polypropyln, Wht, PK100 (BTC0250)
- OAKTON Cal Solution, EC, 1413 uS/cm, 20 ml, PK20 (35653-11)
- SUPER GLUE Porcelain Chip Fix .5Oz (11710232)
- UNITED SCIENTIFIC Automatic Burette, Class A, 10Ml, Indivi (BRA217-10)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temperature, 5.5 x 5.5 (GHS-380HS-UK-EU)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temp, 5.5x5.5 inch ceramic coated top plate, 100-120v, 50-60Hz (GHS-380HS)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-12)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 10" L x 10" W Plate (H3710-S)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50-E)
- Globe Scientific Stirrers