Shop All Pipettes, Pipette Filters & Controllers
Globe Scientific
Large Capacity Transfer Pipette, Ind Wrap, 400/pk, 400PK
Mfr # 147604-1S
Zoro # G005299154
product price: $74.85
/pk 400, $0.19/ea
$74.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Globe Scientific
- MFR # 147604-1S
- Zoro # G005299154
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Description
Plastic transfer pipettes are molded into one-piece units from low density polyethylene. They eliminate cross-contamination encountered with rubber bulbs and reduce exposure when working with hazardous or infectious samples. Ideal for all laboratory procedures that require fast and safe transferring of liquids. Pipettes can also be used as freeze vials or as storage and transport containers by merely heat sealing the tips closed after filling. They can be sterilized if required by gas or radiation. Pipettes are supplied non-sterile.
Capacity:8 mLBulb Draw: 4.6mLDrops/ml:20 Total Length 152 mm (6.0")Stem Diameter: 6.2 mm (0.24")Tip Diameter: 3 mm (0.12")Shipping Weight: 2 lbs
Shipping Dimensions: 10.25 x 8.38 x 6.25
Research or further manufacturing use only, not for food or drug use.
Capacity:8 mLBulb Draw: 4.6mLDrops/ml:20 Total Length 152 mm (6.0")Stem Diameter: 6.2 mm (0.24")Tip Diameter: 3 mm (0.12")Shipping Weight: 2 lbs
Shipping Dimensions: 10.25 x 8.38 x 6.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Excursion-Trac Datalogging Low (98768-54)
- MICROLIT Scitus Bottle Top Dispenser, 100ml (SCI-100)
- QORPAK Lab Paint Can, 1 Quart, Tinplate, PK24 (MET-03094)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK500 (6101S)
- GLOBE SCIENTIFIC Transfer Pipette, 3 ml Graduated, Non-Sterile, 7 ml, 500/pk, 500PK (147612)
- GLOBE SCIENTIFIC Small Volume Transfer Pipettes, Sterile, Ind Wrap, 500/pk, 500PK (147603-1S)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, Fine Tip, 104mm, STERILE, 20/Pack, 25 Packs/Unit, 500PK (134020-S20)
- GLOBE SCIENTIFIC Transfer Pipette, Large Aperture, 9.3ml, 500/pk, 500PK (147616)
- GLOBE SCIENTIFIC Plastic Transfer Pipette, Disposable, 23ml, 30cm, Sterile, Ind Wrap, 100/pk, 100PK (147606-1S)
- GLOBE SCIENTIFIC Transfer Pipette, Graduated, Fine Tip, 500/pk, 500PK (147601)
- CRM BY VELAB CRM Serological Pipettes- Volume 25mL, Red, Individually Wrapped, Sterile (CRM-0018PS)
- Globe Scientific Pipettes & Pipettors