Shop All Laboratory Mailers
Globe Scientific
Lab Slide Mailer, Natural, PK1000
Mfr # 513002
Zoro # G8290968
product price: $208.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 2
- Compartment Size 3 x 1"
- Holds Microscope Slides
- Overall Height 1/4"
- Overall Width 3"
Product Information
- Brand Globe Scientific
- MFR # 513002
- Zoro # G8290968
- Country of Origin China
- Category Laboratory Mailers
Dimensions
Compartment Size | 3 x 1" |
Overall Height | 1/4" |
Overall Width | 3" |
Overall Length | 3-3/4" |
Details
Item | Lab Slide Mailer |
Number of Compartments | 2 |
Holds | Microscope Slides |
Color | Natural |
Material | Cardboard |
Holds Container Style | Slides |
Holds Number of Slides | 2 |
Description
Lab Slide Mailer, Holds Container Style Slides, Holds Number of Tubes Not Applicable, Holds Number of Slides 2, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Cardboard, Color Natural, Standards Not Applicable, Board Test Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Ghent 4' x 10' Bulletin Board - Natural Cork Surface - Silver Frame (AK410)
- ZEBRA PEN Pen, Ballpnt, F-701, Rt, 0.7, Bk, PK6 (29411BX)
- MONOPRICE Filament, PLA, Clear (11551)
- GHENT Display Rail, Cork, 96 in. W x 2 in. H (MRH8-1)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513032)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513065-100)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513011)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513042)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513061)
- GLOBE SCIENTIFIC Slide Mailer, Pp, Natural, PK1000 (513041)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513014)
- Globe Scientific Mail Supplies