Shop All Laboratory Mailers
Globe Scientific
Lab Slide Mailer, Natural, PK100
Mfr # 513046
Zoro # G4282258
product price: $43.29
/pk 100, $0.43/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Microscope Slides
- Color Natural
- Material Polypropylene
- Number of Compartments 3
- Overall Length 4"
Product Information
- Brand Globe Scientific
- MFR # 513046
- Zoro # G4282258
- Country of Origin China
- Category Laboratory Mailers
Dimensions
Overall Length | 4" |
Overall Width | 3-1/2" |
Overall Height | 1/4" |
Details
Item | Lab Slide Mailer |
Holds | Microscope Slides |
Color | Natural |
Material | Polypropylene |
Number of Compartments | 3 |
Holds Number of Slides | 3 |
Holds Container Style | Slides |
Description
Lab Slide Mailer, Holds Container Style Slides, Holds Number of Tubes Not Applicable, Holds Number of Slides 3, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polypropylene, Color Natural, Standards Not Applicable, Board Test Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX WC M20/M201/C20/4118 DRUM (113R00671)
- PILOT Pen, Dr.Grip, 4+1 Multi, 0.7Mm (36220)
- DECKER TAPE PRODUCTS Label, DL4380, ARROWS UP, 3" X 4" (DL4380)
- ZORO SELECT 2-3/8" x 4-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY4)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513013)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513014)
- GLOBE SCIENTIFIC Lab Slide Mailer, Blue, PK100 (513061B)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513032)
- GLOBE SCIENTIFIC Slide Mailer, Pp, Natural, PK1000 (513041)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513065-100)
- THERMOSAFE Test Tube Mailer, 6 in H, PK300 (357)
- Globe Scientific Mail Supplies