Shop All Bottles & Jars
Globe Scientific
Flange Cap, Yellow, Polyethylene, PK1000
Mfr # 118127Y
Zoro # G5692298
product price: $19.99
/pk 1000, $0.02/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Autoclavable No
- Material of Construction Polyethylene
- Liner None
- Labware Closure Type Stopper
Product Information
- Brand Globe Scientific
- MFR # 118127Y
- Zoro # G5692298
- Country of Origin China
- Category Bottles & Jars
Dimensions
Diameter | 12 mm |
Details
Item | Cap |
Color | Yellow |
Autoclavable | No |
Material of Construction | Polyethylene |
Liner | None |
Labware Closure Type | Stopper |
Labware Closure Color | Yellow |
Labware Closure Material | Polyethylene |
Special Features | Leak-Resistant |
Closure Material | Polyethylene |
Septa Included | No |
Vented | No |
Closure Liner Material | Unlined |
Closure Color | Yellow |
Closure Type | Plug |
Product Type | Flange Plug Cap |
Description
Cap, Diameter 12 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color Yellow, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986591)
- HEATHROW SCIENTIFIC Rectangular Storage Box, Autoclavable, PK5 (HS120042)
- AMSCOPE 10X-30X Super Widefield Stereo Binocular Microscope Head (SW13B)
- AQUAPHOENIX SCIENTIFIC PH 4.00, Calibration Solution, 1 L (BU5004-Q)
- GLOBE SCIENTIFIC Bottle, 178 mm H, Natural, PK6 (7101000)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 250mL (7010250)
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (118240B)
- GLOBE SCIENTIFIC Specimen Container, 5 oz., 300 Pack (5917)
- GLOBE SCIENTIFIC Bottle, 63 mm H, Natural, 36 mm Dia, PK12 (7000030)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 60 mL, Min 5 mL-Max 60 mL (GBTD-R-60)
- TRICORBRAUN 12 oz Clear Glass Round Paragon Jar- 63-405 Neck Finish (012559)
- Globe Scientific Bottles & Jars