Shop All Bottles & Jars
Globe Scientific
Flange Cap, White, Polyethylene, PK1000
Mfr # 116152W
Zoro # G5692508
original price:
$28.05
9% off
new price: $25.45
/pk 1000, $0.03/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Autoclavable No
- Labware Closure Color White Clear
- Labware Closure Type Stopper
- Liner None
Product Information
- Brand Globe Scientific
- MFR # 116152W
- Zoro # G5692508
- Country of Origin China
- Category Bottles & Jars
Dimensions
Diameter | 16 mm |
Details
Item | Cap |
Color | White |
Autoclavable | No |
Labware Closure Color | White Clear |
Labware Closure Type | Stopper |
Liner | None |
Labware Closure Material | Polyethylene |
Material of Construction | Polyethylene |
Closure Material | Polyethylene |
Special Features | Leak-Resistant |
Septa Included | No |
Vented | No |
Product Type | Flange Plug Cap |
Closure Liner Material | Unlined |
Closure Type | Plug |
Closure Color | White |
Description
Cap, Diameter 16 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color White, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Silver Nitrate, 0.1N (0.1M), 1 L, NIST (LC227002)
- UNITED Pipette, Sterile, 1mL, 0.25mL, LDPE, PK500 (P31202)
- ZORO SELECT Funnel Anit-Splash 24 Oz (408224-0000)
- CORNING PYREX Narrow-Mouth Reagent Storage Bottl (1500-500)
- GLOBE SCIENTIFIC Bottle, 62 mm H, Natural, 36 mm Dia, PK12 (7070030)
- GLOBE SCIENTIFIC Reagent Reservoir, Universal, PK12 (140100)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 250mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100250)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 500mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100500)
- GLOBE SCIENTIFIC Specimen Container, 5 oz., 300 Pack (5917)
- GLOBE SCIENTIFIC Bottle, 63 mm H, Natural, 36 mm Dia, PK12 (7000030)
- KIMBLE CHASE Boston Bottle, 500mL, Amber, PK12 (5121628V-21)
- Globe Scientific Labware