Shop All Bottles & Jars
Globe Scientific
Flange Cap, Green, Polyethylene, PK1000
Mfr # 118240G
Zoro # G5692261
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Green
- Labware Closure Type Stopper
- Material of Construction Polyethylene
- Liner None
Product Information
- Brand Globe Scientific
- MFR # 118240G
- Zoro # G5692261
- Country of Origin China
- Category Bottles & Jars
Dimensions
Diameter | 13 mm |
Details
Item | Cap |
Autoclavable | No |
Color | Green |
Labware Closure Type | Stopper |
Material of Construction | Polyethylene |
Liner | None |
Labware Closure Material | Polyethylene |
Labware Closure Color | Green |
Special Features | Leak-Resistant |
Closure Material | Polyethylene |
Product Type | Flange Plug Cap |
Closure Liner Material | Unlined |
Septa Included | No |
Vented | No |
Closure Color | Green |
Closure Type | Plug |
Description
Cap, Diameter 13 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color Green, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy Dispensing Rack, 50 lb. per Shelf (190104)
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 (5413289V-21)
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 60 mL, Min 5 mL-Max 60 mL (GBTD-R-60)
- GLOBE SCIENTIFIC Container, 64 oz. (2000mL), Hdpe, PK50 (271064)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 125mL (7000125)
- GLOBE SCIENTIFIC Bottle, Narrow Mouth, Round, PP, 500mL (7050500)
- GLOBE SCIENTIFIC Centrifuge Bottle, 250mL, Attached, PK4 (6330)
- GLOBE SCIENTIFIC Wash Bottle, 500mL, PK10 (601638)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Green (6FAU1)
- Globe Scientific Labware