Shop All Bottles & Jars
Globe Scientific
Flange Cap, Clear, Polyethylene, PK1000
Mfr # 116152C
Zoro # G5692569
original price:
$27.99
5% off
new price: $26.59
/pk 1000, $0.03/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color clear
- Material of Construction Polyethylene
- Liner None
- Labware Closure Material Polyethylene
Product Information
- Brand Globe Scientific
- MFR # 116152C
- Zoro # G5692569
- Country of Origin China
- Category Bottles & Jars
Dimensions
Diameter | 16 mm |
Details
Item | Cap |
Autoclavable | No |
Color | clear |
Material of Construction | Polyethylene |
Liner | None |
Labware Closure Material | Polyethylene |
Labware Closure Color | White Clear |
Labware Closure Type | Stopper |
Closure Material | Polyethylene |
Special Features | Leak-Resistant |
Closure Liner Material | Unlined |
Closure Type | Plug |
Vented | No |
Septa Included | No |
Product Type | Flange Plug Cap |
Closure Color | Clear |
Description
Cap, Diameter 16 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color Clear, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 100mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100100)
- OATEY Chr Pltd Plastic Sleeve 4/Bag (H1119)
- LABCHEM CHEMICAL H2O2 30 PERCENT W/W 4L (LC154304)
- IGAGING 60x LED Measuring Microscope - 36-LM60 (36-LM60)
- GLOBE SCIENTIFIC Flange Cap, Black, Polyethylene, PK1000 (118240K)
- GLOBE SCIENTIFIC Culture Tube Cap, 16mm, Clear, PK1000 (118152C)
- GLOBE SCIENTIFIC Specimen Container, 5 oz., 300 Pack (5917)
- GLOBE SCIENTIFIC Bottle, 62 mm H, Natural, 36 mm Dia, PK12 (7070030)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- GLOBE SCIENTIFIC Reagent Reservoir, Universal, PK12 (140100)
- QORPAK Bottle, 250cc, PK48 (PLC-06594)
- Globe Scientific Bottles & Jars