Shop All Bottles & Jars
Globe Scientific
Flange Cap, Black, Polyethylene, PK1000
Mfr # 118240K
Zoro # G5692255
product price: $18.25
/pk 1000, $0.02/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Autoclavable No
- Labware Closure Material Polyethylene
- Labware Closure Type Stopper
- Liner None
Product Information
- Brand Globe Scientific
- MFR # 118240K
- Zoro # G5692255
- Country of Origin China
- Category Bottles & Jars
Dimensions
Diameter | 13 mm |
Details
Item | Cap |
Color | Black |
Autoclavable | No |
Labware Closure Material | Polyethylene |
Labware Closure Type | Stopper |
Liner | None |
Labware Closure Color | Black |
Material of Construction | Polyethylene |
Special Features | Leak-Resistant |
Closure Material | Polyethylene |
Product Type | Flange Plug Cap |
Closure Type | Plug |
Septa Included | No |
Vented | No |
Closure Liner Material | Unlined |
Closure Color | Black |
Description
Cap, Diameter 13 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color Black, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMD PH Test Strip, 2.5 to 4.5 pH, PK100 (EMD 1.09541.0001)
- UNITED SCIENTIFIC Watch Glasses 125Mm, PK 10 (WGB170-125)
- NALGENE Nalgene 2000 mL PolypropyleneErlenm, PK 2 (4102-2000)
- QORPAK Bottle, 4 oz, PK24 (GLC-01320)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 100 mL, Min 10mL-Max 100mL (GBTD-R-100)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 1000mL (7011000)
- GLOBE SCIENTIFIC Culture Tube Cap, 25mm Tubes, Clear, PK500 (118158C)
- GLOBE SCIENTIFIC Container, 8 oz. (250mL), Hdpe, PK100 (271008W)
- GLOBE SCIENTIFIC Plug Cap, Multi-Fit, White, PK1000 (5529W)
- GLOBE SCIENTIFIC Flange Cap, Orange, Polyethylene, PK1000 (118127N)
- BERRY PLASTICS Berry Plastics 626134 3Mil Clear Polyethylene Consumer Sheeting; 10 x 25 ft (733162)
- Globe Scientific Bottles & Jars