Shop All Graduated Cylinders
Globe Scientific
Cylinder, Graduated, Globe Glass, 1000mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box
Mfr # 8301000
Zoro # G703752814
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Globe Scientific
- MFR # 8301000
- Zoro # G703752814
- UPC # 840095677714
- Country of Origin India
- Category Graduated Cylinders
Description
Globe Glass graduated cylinders are calibrated to ASTM E1272 standards for precise measurement of volumes of liquids. A solid hexagonal base provides stability, and an included polyethylene (PE) bumper guard helps to protect against accidental breakage. Globe Glass graduated cylinders are calibrated TD “To Deliver” and are available in sizes 5mL to 2000mL with Class A calibration tolerance options. Class A graduated cylinders include a batch calibration certificate.
Meet ASTM E1272 Style 1 Specification
Calibrated TD – “To Deliver”
Class A calibration tolerance for highest accuracy and the most critical laboratory work
Pour spout for easy liquid transfer
Beaded rim for strength and durability
High resistance to chemicals
Dual scale metric graduations
Durable white enamel printing
Meet ASTM E1272 Style 1 Specification
Calibrated TD – “To Deliver”
Class A calibration tolerance for highest accuracy and the most critical laboratory work
Pour spout for easy liquid transfer
Beaded rim for strength and durability
High resistance to chemicals
Dual scale metric graduations
Durable white enamel printing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Gas Cylinder Stand, 15-1/2" dia., 3" H (CLR-713)
- SP SCIENCEWARE Measure-Matic, Dispenser, 500mL (F11654-0000)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 1000mL, Class B, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8331000)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 50mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300050)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 2000mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8302000)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 25mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300025)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 500mL, Class B, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8330500)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 250mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300250)
- DYNALON Graduated Cylinder, 100mL, PP, Natural, PK5 (537835-0100)
- Globe Scientific Labware