Shop All Test Tubes & Culture Tubes
Globe Scientific
Culture Tube, 5mL, 75mm L, PP, PK500
Mfr # 110438
Zoro # G5693095
product price: $57.15
/pk 500, $0.11/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 5 mL
- Labware Outside Dia. - Metric 12 mm
- Labware Length - Metric 75 mm
- Labware Basic Material Plastic
Product Information
- Brand Globe Scientific
- MFR # 110438
- Zoro # G5693095
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 12 mm |
Labware Length - Metric | 75 mm |
Labware Length - English | 2.95 in |
Body Diameter - Metric | 12 mm |
Screw Closure Size | 15.6 mm |
Overall Height - Metric | 75 mm |
Description
Culture Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 75 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 3,000 x g, Tube Type Culture Tube, Body Color White, Includes Closure Yes, Closure Material LDPE, Screw Closure Size 15.6 mm, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Sterile, Special Features Dual Position Cap, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST9-S)
- LAB SAFETY SUPPLY Magnetic Retriever, 12 In, PK2 (21R584)
- ZORO SELECT Tongs, Nickel-Plated, 9 In. Long (H-23050)
- LABCHEM CHEM CHLRD STD 1000 PPM 500ML (LC130001)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102G)
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PS, PK1000 (119010A)
- GLOBE SCIENTIFIC Test Tube, 3mL, 57mm L, PS, PK1000 (114010)
- GLOBE SCIENTIFIC Test Tube, 12mL, 100mm L, PP, PK2000 (111042)
- GLOBE SCIENTIFIC Test Tube with Cap, 15mL, 120mm L, PS, PK500 (6157)
- GLOBE SCIENTIFIC Test Tube, 15mL, 150mm L, Clear, PK1000 (1517)
- CELLTREAT Centrifuge Tube, Assorted Color Cap - Bag, Sterile, 15mL (230411A)
- Globe Scientific Labware