Shop All Test Tubes & Culture Tubes
Globe Scientific
Culture Tube, 18 x 150mm, 29mL, PK500
Mfr # 1519
Zoro # G7073853
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Globe Scientific
- MFR # 1519
- Zoro # G7073853
- Country of Origin China
- Category Test Tubes & Culture Tubes
Details
Item | Culture Tube,18 x 150mm,29mL,PK500 |
Description
Culture Tube,18 x 150mm,29mL,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Analytical Balance (Internal Calibration) 320g/0.1gm (VE-324)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/F, 25mm, PK100 (1825-025)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW111H)
- DEL INDUSTRIES Del Industries 51002-002-107 0.125 x 0.25 in. Ozonator UO3-AMP Check Valve (51002-002-107)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110444)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102G)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110470)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102AM)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110441AM)
- GLOBE SCIENTIFIC Tube Dispenser, Silver, Metal (1592)
- GLOBE SCIENTIFIC Test Tube with Cap, 15mL, 120mm L, PS, PK500 (6157)
- Globe Scientific Test Tubes & Culture Tubes