Shop All Cryogenic Equipment
Globe Scientific
Cryogenic Vial Workstation Rack, Red
Mfr # 3049R
Zoro # G5691747
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Overall Height 1 in
- Overall Length 3 7/8 in
- Overall Width 3 7/8 in
Product Information
- Brand Globe Scientific
- MFR # 3049R
- Zoro # G5691747
- Country of Origin Slovakia
- Category Cryogenic Equipment
Dimensions
Overall Height | 1 in |
Overall Length | 3 7/8 in |
Overall Width | 3 7/8 in |
Compartment Length | 8 1/2 in |
Compartment Width | 3 7/8 in |
Details
Item | Cryogenic Vial Workstation Rack |
Material | Plastic |
Color | Red |
Min. Temp. Rating | -196 Degrees C |
Max. Temp. Rating | 120 Degrees C |
Holds | (40) Vials |
Includes | Anti-Slip Rubber Feet |
Product Type | Cryogenic Vial Rack |
Autoclavable | Yes |
Compatible Product Type | Cryogenic Vials |
Number of Compartments | 40 |
Description
Item Cryogenic Vial Workstation Rack, Number of Compartments 40, Autoclavable Yes, Material Plastic, Red, Includes Anti-Slip Rubber Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Ball 6PK 12GAL WM Jar (68100)
- DYNALON Stirring Bar, Octagonal, 5/16"x1-1/2", PK6 (303275-0007G)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5921)
- AMSCOPE 5MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU500)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- HEATHROW SCIENTIFIC Cryogenic Vial, PP, 1.93" H, PK500 (HS23202A)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- SCIENTIFIC SPECIALTIES Iso-Freeze PCR Tube Chiller, Purple/Pink, 2/pk, 2PK (248004)
- POLAR-TECH Dry Ice Transport Cooler, 30 cu.ft. (TC30)
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- BENCHMARK SCIENTIFIC Cool Cube Benchtop Cooler (260105)
- Globe Scientific Cryogenic Equipment