Shop All Cryogenic Equipment
Globe Scientific
Cryogenic Vial Workstation Rack, Blue
Mfr # 3049B
Zoro # G5691765
original price:
$29.46
39% off
new price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Overall Height 1 in
- Overall Length 3 7/8 in
- Overall Width 3 7/8 in
Product Information
- Brand Globe Scientific
- MFR # 3049B
- Zoro # G5691765
- Country of Origin Slovakia
- Category Cryogenic Equipment
Dimensions
Overall Height | 1 in |
Overall Length | 3 7/8 in |
Overall Width | 3 7/8 in |
Compartment Length | 8 1/2 in |
Compartment Width | 3 7/8 in |
Details
Item | Cryogenic Vial Workstation Rack |
Material | Plastic |
Color | Blue |
Holds | (40) Vials |
Min. Temp. Rating | -196 Degrees C |
Max. Temp. Rating | 120 Degrees C |
Includes | Anti-Slip Rubber Feet |
Product Type | Cryogenic Vial Rack |
Autoclavable | Yes |
Number of Compartments | 40 |
Compatible Product Type | Cryogenic Vials |
Description
Item Cryogenic Vial Workstation Rack, Number of Compartments 40, Autoclavable Yes, Material Plastic, Blue, Includes Anti-Slip Rubber Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J913)
- WHIRL-PAK Sampling Bag, 55 fl oz, 12 in, 7.5in, PK500 (B01318)
- EXTECH Tisab Reagent Tablets For Fl700/100 (FL704)
- LABEXACT Weighing Paper, Nitrogen Free, 4x4", PK500 (LEW44)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 100 Capacity (181025)
- HEATHROW SCIENTIFIC Divider, 64 Cell, PK12 (HS2860F)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 36-Place, PK10 (HS120392)
- Globe Scientific Cryogenic Equipment