Shop All Cryogenic Equipment
Globe Scientific
Cryogenic Vial Storage Box, Yellow, PK5
Mfr # 3040Y
Zoro # G5691817
product price: $51.15
/pk 5, $10.23/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Overall Height 2 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
Product Information
- Brand Globe Scientific
- MFR # 3040Y
- Zoro # G5691817
- Country of Origin Slovakia
- Category Cryogenic Equipment
Dimensions
Overall Height | 2 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Tube or Vial Size - Minimum | 2 mL |
Tube or Vial Size - Maximum | 1 mL |
Details
Item | Cryogenic Vial Storage Box |
Material | Plastic |
Color | Yellow |
Max. Temp. Rating | 120 Degrees C |
Holds | (81) 1-2mL Vials |
Min. Temp. Rating | -196 Degrees C |
Product Type | Cryogenic Box |
Product Holds | (81) 1 to 2 mL Vials |
Number of Items Held | 81 |
Number of Compartments | 81 |
Description
Cryogenic Vial Storage Box, Plastic, Yellow, Overall Height 52mm, Overall Width 132mm, Overall Length 132mm, Overall Diameter N/A, Holds (81) 1-2mL Vials, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK10 (9-004)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, PINK, PK5 (HS29025D)
- ELMA ULTRASONICS Ultrasonic Cleaner, 7.4 gal. (P300H)
- SP SCIENCEWARE Serrated Jaw Clamp, 1/32 In, PK12 (F18218-0000)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- HEATHROW SCIENTIFIC Freezer Rack, Cryo-Boxes, 5-1/2 In H, 2.0mL (HS2862HA)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- HEATHROW SCIENTIFIC Cryogenic Vial Cane, Al, 11.42" H, PK12 (HS23205)
- DIVERSIFIED BIOTECH Cryo-Babies, Combo, 1.5ml, 1360/pk, 1360PK (247170)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 36-Place, PK10 (HS120392)
- Globe Scientific Cryogenic Equipment