Shop All Cryogenic Equipment
Globe Scientific
Cryogenic Vial Storage Box, Red, PK8
Mfr # 3039R
Zoro # G5691869
product price: $57.85
/pk 8, $7.23/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Overall Height 2 in
- Overall Length 3 in
- Overall Width 3 in
Product Information
- Brand Globe Scientific
- MFR # 3039R
- Zoro # G5691869
- Country of Origin Slovakia
- Category Cryogenic Equipment
Dimensions
Overall Height | 2 in |
Overall Length | 3 in |
Overall Width | 3 in |
Tube or Vial Size - Minimum | 2 mL |
Tube or Vial Size - Maximum | 1 mL |
Details
Item | Cryogenic Vial Storage Box |
Material | Plastic |
Color | Red |
Max. Temp. Rating | 120 Degrees C |
Min. Temp. Rating | -196 Degrees C |
Holds | (25) 1-2mL Vials |
Product Type | Cryogenic Box |
Product Holds | (25) 1-2 mL Vials |
Number of Compartments | 25 |
Number of Items Held | 25 |
Description
Cryogenic Vial Storage Box, Plastic, Red, Overall Height 52mm, Overall Width 76mm, Overall Length 76mm, Overall Diameter N/A, Holds (25) 1-2mL Vials, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6523)
- ALCONOX Detergent, 1 gal., PK4 (2101)
- SIBATA Graduated Cylinder, 250 mL, 41 mm Dia, PK4 (2351-250)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000B-400)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 49 Tube (181035)
- HEATHROW SCIENTIFIC Cryogenic Vial, PP, 1.93" H, PK500 (HS23202A)
- SCIENTIFIC SPECIALTIES IsoFreeze PCR Tube Chillers, Purple/Pink Indicator, SBS Format, 2/pk, 2PK (248004NC)
- POLAR-TECH Dry Ice Transport Cooler, 5 cu.ft. (TC05)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Assorted, PK12 (HS2860C)
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- Globe Scientific Lab Cooling Equipment