Shop All Cryogenic Equipment
Globe Scientific
Cryogenic Vial Storage Box, Red, PK5
Mfr # 3050R
Zoro # G5691710
product price: $70.25
/pk 5, $14.05/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Overall Height 2 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
Product Information
- Brand Globe Scientific
- MFR # 3050R
- Zoro # G5691710
- Country of Origin Slovakia
- Category Cryogenic Equipment
Dimensions
Overall Height | 2 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Tube or Vial Size - Maximum | 1 mL |
Tube or Vial Size - Minimum | 2 mL |
Details
Item | Cryogenic Vial Storage Box |
Material | Plastic |
Color | Red |
Min. Temp. Rating | -196 Degrees C |
Max. Temp. Rating | 120 Degrees C |
Holds | (100) 1-2mL Vials |
Product Type | Cryogenic Box |
Number of Items Held | 100 |
Number of Compartments | 100 |
Product Holds | (100) 1 to 2 mL Vials |
Description
Cryogenic Vial Storage Box, Plastic, Red, Overall Height 52mm, Overall Width 132mm, Overall Length 132mm, Overall Diameter N/A, Holds (100) 1-2mL Vials, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS MacConkey Agar, PK100 (MP1950)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 18x20, 50/BX (248896)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 500mL (785-108)
- 3M OH&ESD 3M OH&ESD 142-FT-30 Qualitative Fit Test Apparatus (142-FT-30)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- SP SCIENCEWARE Dry Ice Maker (F38886-0000)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1 1/2x3/4", Red, 1200/pk, 1200PK (247133-R)
- BENCHMARK SCIENTIFIC Cool Cube Benchtop Cooler (260105)
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Assorted, PK12 (HS2860C)
- Globe Scientific Lab Cooling Equipment