Shop All Cryogenic Equipment
Globe Scientific
Cryogenic Vial Storage Box, Red, PK4
Mfr # 3042R
Zoro # G5691780
product price: $53.39
/pk 4, $13.35/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Overall Height 3 3/4 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
Product Information
- Brand Globe Scientific
- MFR # 3042R
- Zoro # G5691780
- Country of Origin Slovakia
- Category Cryogenic Equipment
Dimensions
Overall Height | 3 3/4 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Tube or Vial Size - Maximum | 1 mL |
Tube or Vial Size - Minimum | 2 mL |
Details
Item | Cryogenic Vial Storage Box |
Material | Plastic |
Color | Red |
Holds | (81) 3-5mL Vials |
Max. Temp. Rating | 120 Degrees C |
Min. Temp. Rating | -196 Degrees C |
Product Type | Cryogenic Box |
Number of Items Held | 81 |
Number of Compartments | 81 |
Product Holds | (81) 3 to 5 mL Vials |
Description
Cryogenic Vial Storage Box, Plastic, Red, Overall Height 94mm, Overall Width 132mm, Overall Length 132mm, Overall Diameter N/A, Holds (81) 3-5mL Vials, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1/8", S/S, 8 In, Full Ht (1/8"SS8F)
- TRICORBRAUN 375 ml Clear Glass Round Ice Wine Niagra Bottle - 18.5 mm Bar Top Neck Finish (075081)
- IGLOO Cooler W/Dispensr 5Gal (11863)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, PK 5 (18527-85)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1 1/2x3/4", Red, 1200/pk, 1200PK (247133-R)
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- POLAR-TECH Dry Ice Transport Cooler, 30 cu.ft. (TC30)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 100 Capacity (181025)
- Globe Scientific Cryogenic Equipment