Shop All Cryogenic Equipment
Globe Scientific
Cryogenic Vial Storage Box, Green, PK5
Mfr # 3040G
Zoro # G5691835
product price: $48.99
/pk 5, $9.80/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Green
- Overall Height 2 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
Product Information
- Brand Globe Scientific
- MFR # 3040G
- Zoro # G5691835
- Country of Origin Slovakia
- Category Cryogenic Equipment
Dimensions
Overall Height | 2 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Tube or Vial Size - Minimum | 2 mL |
Tube or Vial Size - Maximum | 1 mL |
Details
Item | Cryogenic Vial Storage Box |
Material | Plastic |
Color | Green |
Holds | (81) 1-2mL Vials |
Max. Temp. Rating | 120 Degrees C |
Min. Temp. Rating | -196 Degrees C |
Product Type | Cryogenic Box |
Product Holds | (81) 1 to 2 mL Vials |
Number of Compartments | 81 |
Number of Items Held | 81 |
Description
Cryogenic Vial Storage Box, Plastic, Green, Overall Height 52mm, Overall Width 132mm, Overall Length 132mm, Overall Diameter N/A, Holds (81) 1-2mL Vials, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, CPXH, 0.5 gal (CPX-952-118R)
- ZORO SELECT SS SPOON 30 CM L, QTY BEL, PK2 (H36729-0030)
- WHIRL-PAK Sampling Bag, Write-On, 3.38 oz., PK100 (B01040)
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 1mL, Pk12 (5PTC7)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- CUSTOM BIOGENIC Storage Box, Standard 3" Cardboard w/ Lid (181021)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 36-Place, PK10 (HS120392)
- HEATHROW SCIENTIFIC Box 15 And 50mL, Purple, PK5 (HS23271A)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 100 Capacity (181025)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- Globe Scientific Lab Cooling Equipment