Shop All Cryogenic Equipment
Globe Scientific
Cryogenic Vial Storage Box, Blue, PK8
Mfr # 3039B
Zoro # G5691887
product price: $59.99
/pk 8, $7.50/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Overall Height 2 in
- Overall Length 3 in
- Overall Width 3 in
Product Information
- Brand Globe Scientific
- MFR # 3039B
- Zoro # G5691887
- Country of Origin Slovakia
- Category Cryogenic Equipment
Dimensions
Overall Height | 2 in |
Overall Length | 3 in |
Overall Width | 3 in |
Tube or Vial Size - Minimum | 2 mL |
Tube or Vial Size - Maximum | 1 mL |
Details
Item | Cryogenic Vial Storage Box |
Material | Plastic |
Color | Blue |
Min. Temp. Rating | -196 Degrees C |
Max. Temp. Rating | 120 Degrees C |
Holds | (25) 1-2mL Vials |
Product Type | Cryogenic Box |
Number of Compartments | 25 |
Product Holds | (25) 1-2 mL Vials |
Number of Items Held | 25 |
Description
Cryogenic Vial Storage Box, Plastic, Blue, Overall Height 52mm, Overall Width 76mm, Overall Length 76mm, Overall Diameter N/A, Holds (25) 1-2mL Vials, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Tablet, Reagent, Pk100 (CL203)
- ZORO SELECT Sampling Spoon, 372 mm L, 10 mL, 0, PK100 (F36947-0010)
- CAFRAMO Chuck Key (13C-KEY)
- DIGI-SENSE Barometric/Temp/Humidity Data Logger w/W (18000-33)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- HEATHROW SCIENTIFIC Divider, 49 Cell, 7x7, PK12 (HS2860G)
- POLAR-TECH Dry Ice Transport Cooler, 30 cu.ft. (TC30)
- HEATHROW SCIENTIFIC Divider, 64 Cell, PK12 (HS2860F)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Red, PK12 (HS2860CR)
- USA SCIENTIFIC Cryotube Storage Box, poly, 81 Tube Capacity, 4/PK (142500)
- Globe Scientific Lab Cooling Equipment