Shop All Cryogenic Equipment
Globe Scientific
Cryogenic Vial Storage Box, Blue, PK5
Mfr # 3050B
Zoro # G5691738
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Overall Height 2 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
Product Information
- Brand Globe Scientific
- MFR # 3050B
- Zoro # G5691738
- Country of Origin Slovakia
- Category Cryogenic Equipment
Dimensions
Overall Height | 2 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Tube or Vial Size - Minimum | 2 mL |
Tube or Vial Size - Maximum | 1 mL |
Details
Item | Cryogenic Vial Storage Box |
Material | Plastic |
Color | Blue |
Max. Temp. Rating | 120 Degrees C |
Min. Temp. Rating | -196 Degrees C |
Holds | (100) 1-2mL Vials |
Product Type | Cryogenic Box |
Number of Compartments | 100 |
Number of Items Held | 100 |
Product Holds | (100) 1 to 2 mL Vials |
Description
Cryogenic Vial Storage Box, Plastic, Blue, Overall Height 52mm, Overall Width 132mm, Overall Length 132mm, Overall Diameter N/A, Holds (100) 1-2mL Vials, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 40X to 2500X Monocular LED Compound Microscope, 5MP Digital Eyepiece (M620C-E5)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229455)
- RHIZOSPHERE Rhizon soil moisture sampler, FLEX, 10pcs (192125)
- BEL-ART Bel-Art LDPE Wash Bottles 117160001, 500ml, Acetone Label, Red Cap, Wide Mouth, 4/PK (11716-0001)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- SP SCIENCEWARE Dry Ice Maker (F38886-0000)
- RPI Cardboard Micro-Tube Storage Box Set w/ Partition, 81 Tube (181032)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 36-Place, PK10 (HS120392)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- Globe Scientific Cryogenic Equipment