Shop All Vials
Globe Scientific
Cryogenic Vial, 47mm H, Clear, PK500
Mfr # 3012
Zoro # G5692027
product price: $197.99
/pk 500, $0.40/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Cryogenic
- Labware Capacity - English 0.067 oz
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Labware Inside Dia. - English 0.39 in
Product Information
- Brand Globe Scientific
- MFR # 3012
- Zoro # G5692027
- Country of Origin Italy
- Category Vials
Dimensions
Labware Inside Dia. - English | 0.39 in |
Labware Inside Dia. - Metric | 10 mm |
Labware Height - Metric | 47 mm |
Labware Height - English | 1.58 in |
Inside Diameter - Metric | 10 mm |
Body Diameter - Metric | 12.5 mm |
Overall Height - Metric | 47 mm |
Description
Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12.5 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Thermoplastic Elastomer, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Glassware Class Not Applicable, Overall Height - Metric 47 mm, Number of Vials Included 500, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND PD250 Dispenser, Total Chlorine (194910)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994M)
- UNITED SCIENTIFIC Insect Pin, #1, PK 100 (IPIN01-PK/100)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- GLOBE SCIENTIFIC Cryogenic Vial, 12.5mm Dia, Clear, PK500 (3001)
- GLOBE SCIENTIFIC Fecal Container, 30mL, Ps, PK500 (109117)
- GLOBE SCIENTIFIC Diamond Essentials Cryogenic Vials, 2.0ml, Sterile, External Threads, Attached SC, CB, SS, PG, WS, 500PK (3030-2S)
- GLOBE SCIENTIFIC Cryogenic Vial, 45.9mm H, Clear, PK500 (3011)
- QORPAK Vial Cleaned, 2 dram, PK144 (GLC-05186)
- LAB SAFETY SUPPLY Conical Tube.50ml Bulk Skirted.PK500 (6VMY4)
- OASIS Blue Prescription Vials, 13 Dram, 310 Per Case (13D-B)
- Globe Scientific Vials