Shop All Drug Test Kits
Globe Scientific
Collection Cup, 4 oz., 500 Pack
Mfr # 5915
Zoro # G2382637
product price: $119.99
/pk 500, $0.24/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Material Polyethylene (PE)
- Labware Width - Metric 56.8 mm
- Labware Depth - Metric 70.8 mm
- Graduation Range 20 to 100 mL
- Labware Height - Metric 72.5 mm
Product Information
- Brand Globe Scientific
- MFR # 5915
- Zoro # G2382637
- Country of Origin Israel
- Category Drug Test Kits
Dimensions
Labware Width - Metric | 56.8 mm |
Labware Depth - Metric | 70.8 mm |
Labware Height - Metric | 72.5 mm |
Diameter | 56.8 mm |
Labware Height - English | 2.85 in |
Width | 56.8mm |
Height | 72.5mm |
Depth | 70.8mm |
Mouth Size | Wide |
Body Diameter - Metric | 56.8 mm |
Overall Height - Metric | 72.5 mm |
Overall Width - Metric | 56.8 mm |
Description
Collection Cup, Capacity - Metric 118 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 56.8 mm, Body Material Polypropylene, Overall Height - Metric 72.5 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Screw On, Closure Material Polyethylene, Closure Color Red, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2610)
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 85mm L, PK500 (136020-500)
- OHAUS pH Pen, Dual Line LCD (ST20)
- AQUAPHOENIX SCIENTIFIC Potassium Iodide 10Percent, 30 mL (PI1410-A)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5920)
- GLOBE SCIENTIFIC Quick-Prep Urinalysis System, PK1000 (3828)
- GLOBE SCIENTIFIC Collection Cup, Sterile, 120mL, PK300 (3856L)
- GLOBE SCIENTIFIC Airtight Container, 20mL, 1000 Pack (6518)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6220)
- GLOBE SCIENTIFIC Drug Test Cont, 90mL Wide, Pp, PK300 (6236)
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Swab Collection Kit, 2ml (ZR1161)
- Globe Scientific Drug Test Kits