Shop All Centrifuges
Globe Scientific
Centrifuge with Rotor, Benchtop, Brushless
Mfr # GCM-B
Zoro # G9224054
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Maximum Test Tube Size 2.0 mL
- Amps 0.5
- Display Analog
- Lab Rotor Material Plastic
Product Information
- Brand Globe Scientific
- MFR # GCM-B
- Zoro # G9224054
- Country of Origin China
- Category Centrifuges
Dimensions
Maximum Test Tube Size | 2.0 mL |
Overall Width | 6 1/4 in |
Overall Depth | 6 3/4 in |
Overall Height | 4 3/4 in |
Rotor Dia. | 90 in |
Rotor Diameter | 7 1/2 ft |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 16 x 0.5mL, 2 x 8 Place PCR Strips, 6 x 1.5mL, 6 x 2mL, Max. Speed - Lab Equipment 6,600 RPM, Lab Rotor Type Fixed, Speed Control Fixed, Programmable No, Display Analog, Adapters Included (16) 0.2 mL PCR Tubes, (2) 0.2 mL PCR 8 Strips, (8) 0.2/0.5/1.5/2.0 mL Tubes, Lab Rotor Material Plastic, Rotor Dia. 90 in, Overall Depth 6 3/4 in, Overall Height 4 3/4 in, Overall Width 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Carboy, 5 Gallon, Polypropylene (F10794-0050)
- KIMBLE CHASE Pellet Pestle, Rnase-Free, 1.5mL, PK100 (749521-1590)
- AMSCOPE 3.5X-180X Trinocular Zoom Stereo Microscope Head (SM35180T)
- LOVIBOND Silica PP High Range AC Test Kit (147351)
- GLOBE SCIENTIFIC Rotor, For Use With GCC-MP Series (GCC-MP-15ML)
- GLOBE SCIENTIFIC Centrifuge, Micro, Refrigerated, High Sp (GCM-R-24-UK)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCC-E)
- GLOBE SCIENTIFIC Centrifuge, Micro, 24-Place, High Speed, (GCM-24-UK)
- GLOBE SCIENTIFIC Centrifuge, Micro, 24-Place, High Speed, (GCM-24-EU)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 230VAC (C3100-E)
- Globe Scientific Centrifuges