Shop All Lab Equipment Parts
Globe Scientific
Car Power Adaptor, GCC-P, 12VDC
Mfr # GCC-P-12VPWR
Zoro # G611822180
$48.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Globe Scientific
- MFR # GCC-P-12VPWR
- Zoro # G611822180
- Country of Origin China
- Category Lab Equipment Parts
Description
The Globe Scientific GCC-P Portable Clinical Centrifuge is designed for easy transport to facilitate convenient field separations using the included 12VDC car power adapter. The GCC-P Portable Centrifuge is compact in size and packed with the features required for routine clinical applications. The included six-position rotor accommodates 1.5mL to 5mL, 7mL, 10mL and 15mL tubes all tube adapters are included. A weighted base ensures the unit remains stable in field environments. An easy-to-read LCD display shows both time and speed or RCF. Two program buttons enable simple programing and recall of regularly used methods. The timer will not count down until the set speed is reached to ensure your separations and experiments work as intended. Safety is maintained by an automatic lid lock that only disengages when the program is completed or manually once the unit has completely stopped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Thief, 150mL, 43 In L, PK25 (5550-25)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-3600)
- DURAC Specific Gravity Plain Form Hydrometer, Range: 1.200/1.420 (B61801-7300)
- ADVANTECH MANUFACTURING Sieve, #7, B/S, 8 In, Full Ht (7BS8F)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 53mm (70953CAP)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 83mm (70983CAP)
- GLOBE SCIENTIFIC 60mL Collection Cup, PK500 (3852)
- GLOBE SCIENTIFIC Bottle carrier, 6-place, red (600395)
- GLOBE SCIENTIFIC Thermometer strip, adhesive, PK500 (112214)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 20x100' (248894)
- FLUKE Fluke TL221 Suregrip+ Silicone Test Lead Extension Kit, 600 V CAT IV, 1000 V CAT III, 10 A Rating (TL221)
- Globe Scientific Lab Equipment Parts