Shop All Cryogenic Equipment
Globe Scientific
Cap Insert, Pink, PK1000
Mfr # 30079P
Zoro # G5691939
product price: $38.65
/pk 1000, $0.04/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Pink
- Min. Temp. Rating -196 Degrees C
- Max. Temp. Rating 120 Degrees C
Product Information
- Brand Globe Scientific
- MFR # 30079P
- Zoro # G5691939
- Country of Origin Italy
- Category Cryogenic Equipment
Details
Item | Cap Insert |
Material | Plastic |
Color | Pink |
Min. Temp. Rating | -196 Degrees C |
Max. Temp. Rating | 120 Degrees C |
Description
Cap Insert, Plastic, Pink, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, CPX, 0.5 gal, 99 min. (CPX-952-119R)
- UNITED SCIENTIFIC Neutral Litmus Paper, Vial/100 Strips (LPN100)
- TRICORBRAUN 16 oz White HDPE Plastic Cylinder Round Bottle- 24-410 Neck Finish (027586)
- LABCONCO Freestanding Glassware Washer w/Window (402101000)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- CUSTOM BIOGENIC Storage Box, Standard 3" Cardboard w/ Lid (181021)
- HAROLD IMPORT CO Funnel Canning Ssteel (41194)
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- HEATHROW SCIENTIFIC Cryogenic Vial, PP, 1.93" H, PK500 (HS23202A)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- Globe Scientific Cryogenic Equipment