Shop All Cryogenic Equipment
Globe Scientific
Cap Insert, Green, PK1000
Mfr # 30079G
Zoro # G5691957
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Green
- Min. Temp. Rating -196 Degrees C
- Max. Temp. Rating 120 Degrees C
Product Information
- Brand Globe Scientific
- MFR # 30079G
- Zoro # G5691957
- Country of Origin Italy
- Category Cryogenic Equipment
Details
Item | Cap Insert |
Material | Plastic |
Color | Green |
Min. Temp. Rating | -196 Degrees C |
Max. Temp. Rating | 120 Degrees C |
Description
Cap Insert, Plastic, Green, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE ADAPTER, DISTILLING TRAP, 24/40-24/40, 100mL (A264100)
- MARTIN TOOLS SPROCKET & GEAR SPOON & DOLLY SET 4 PC (MT645K)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Inter Ht (3/8"BS12I)
- DYNALON Wide Mouth Jar, PP, 1000mL, PK5 (421165)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- HEATHROW SCIENTIFIC 36 Cell Divider, 15mL Tubes, Pk10 (HS2860T)
- HEATHROW SCIENTIFIC Divider, 100 Cell, 10x10, PK12 (HS2860E)
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Box, 100 Capacity, Vented, Assorted, 5/pk, 5PK (145900)
- HEATHROW SCIENTIFIC Freezer Rack, Cryo-Boxes, 5-1/2 In H, 2.0mL (HS2862HA)
- Globe Scientific Lab Cooling Equipment