Shop All Bottles & Jars
Globe Scientific
Bottle, Wide Mouth with Handle, Square, PP, 4L
Mfr # 7164000
Zoro # G0817119
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards FDA, RoHS
- Glassware Class Not Rated
- Labware Capacity - Metric 4 L
- Labware Screw Closure Size 100-415 mm
Product Information
- Brand Globe Scientific
- MFR # 7164000
- Zoro # G0817119
- Country of Origin India
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 100-415 mm |
Screw Closure Size | 100-415 mm |
Overall Width - Metric | 148 mm |
Minimum Screw Closure Size | 100 mm |
Neck Inside Diameter - Metric | 87.5 mm |
Overall Depth - Metric | 148 mm |
Overall Height - Metric | 297 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material Polypropylene, Bottle Type Sampling, Capacity - Metric 4 L, Capacity - English 1.05 gal, Overall Height - Metric 297 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 100-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube Cap, Green, 29mm, PK500 (229453)
- SIMPORT SCIENTIFIC Polypropylene Beakers, 250mL Tri, PK 100 (B700-250)
- ZORO SELECT Stopper, 25mm, Black, PK16 (RST6A-S)
- REICHERT Digital Refractometer, Hand Held, 1-7/64"H (13940025)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 500mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100500)
- GLOBE SCIENTIFIC Bottle, Amber Narrow Mouth, Round, HDPE, 500mL (7060500AM)
- GLOBE SCIENTIFIC Specimen Container, 4 oz., Pp Mg, PK100 (5914)
- GLOBE SCIENTIFIC Plug Cap, Yellow, Santoprene, PK1000 (113150Y)
- GLOBE SCIENTIFIC Plug Cap, Blue, Santoprene, PK1000 (113150B)
- GLOBE SCIENTIFIC Bottle, 180 mm H, Clear, PK10 (8121000)
- KIMBLE CHASE Hydrometer Jar 600ml 375 mm Hx50 mm Dia (20058-50375)
- Globe Scientific Labware