Shop All Bottles & Jars
Globe Scientific
Bottle, Narrow Mouth, Round, HDPE, 500mL
Mfr # 7060500
Zoro # G2122409
product price: $48.85
/pk 12, $4.07/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA, RoHS
- Labware Basic Material Plastic
- Mouth Narrow
- Bottle/Jar Type Sampling
Product Information
- Brand Globe Scientific
- MFR # 7060500
- Zoro # G2122409
- Country of Origin India
- Category Bottles & Jars
Dimensions
Screw Closure Size | 28-415 mm |
Labware Screw Closure Size | 28-415 mm |
Diameter | 73 mm |
Mouth Size | Narrow |
Neck Inside Diameter - Metric | 21 mm |
Overall Height - Metric | 170 mm |
Body Diameter - Metric | 73 mm |
Minimum Screw Closure Size | 28 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 170 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Stainless Steel Heating Chamber with Coil for HD-234SS (HD-234 HC)
- BIOFIT BioFit Antimicrobial Stool, 21"-28" Seat Height, Black Vinyl - Chrome Steel Base - Elite Series (EES-M-RC-T-XF-XA-C-P28540)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 250mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010250)
- CORNING PYREX Plain Watch Glass/Beaker Cov, PK 12 (9985-75)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 60 mL, Min 5 mL-Max 60 mL (GBTD-R-60)
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- GLOBE SCIENTIFIC Bottle, Narrow Mouth, Round, PP, 500mL (7050500)
- GLOBE SCIENTIFIC Container, 172 oz. (5160mL), Pe, PK40 (270172)
- GLOBE SCIENTIFIC Container, 30mL, Ps, PK500 (109217)
- GLOBE SCIENTIFIC Flange Cap, Orange, Polyethylene, PK1000 (118127N)
- ZORO SELECT Precleaned Wide-Mouth Jar, 1000ml, PK12 (3UCZ6)
- Globe Scientific Labware