Shop All Bottles & Jars
Globe Scientific
Bottle, 62 mm H, Natural, 36 mm Dia, PK12
Mfr # 7060030
Zoro # G2122436
product price: $12.89
/pk 12, $1.07/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA, RoHS
- Labware Capacity - Metric 30 mL
- Labware Screw Closure Size 20-415 mm
- Labware Body Material HDPE
Product Information
- Brand Globe Scientific
- MFR # 7060030
- Zoro # G2122436
- Country of Origin India
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 20-415 mm |
Diameter | 36 mm |
Screw Closure Size | 20-415 mm |
Neck Inside Diameter - Metric | 14 mm |
Minimum Screw Closure Size | 20 mm |
Body Diameter - Metric | 36 mm |
Overall Height - Metric | 62 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 36 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 62 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLAB Bot Top Dspnsr, 25 mL (61TA20)
- LABCHEM CHEMICAL HCL 1.0N 20L (LC153005)
- CORNING PYREX VISTA 200 mL Class A Volumetr, PK 6 (70640-200)
- NORM-JECT 1 mL Plastic Syringe, Luer Slip, PK100 (4010.200V0)
- GLOBE SCIENTIFIC Culture Tube Cap, 16mm Tubes, Red, PK1000 (118152R)
- GLOBE SCIENTIFIC Flange Cap, Black, Polyethylene, PK1000 (118240K)
- GLOBE SCIENTIFIC Container, 16 oz. (500mL), Hdpe, PK100 (271016)
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (116152B)
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- GLOBE SCIENTIFIC Container, 64 oz. (2000mL), Hdpe, PK50 (271064)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- Globe Scientific Labware