Shop All Bottles & Jars
Globe Scientific
Bottle, 302 mm H, Natural, 163 mm Dia
Mfr # 7174000
Zoro # G0816884
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA, RoHS
- Includes Closure Yes
- Shape Round
- Labware Nominal Capacity - English 135 oz
Product Information
- Brand Globe Scientific
- MFR # 7174000
- Zoro # G0816884
- Country of Origin India
- Category Bottles & Jars
Dimensions
Diameter | 163 mm |
Labware Screw Closure Size | 100-415 mm |
Screw Closure Size | 100-415 mm |
Neck Inside Diameter - Metric | 86 mm |
Body Diameter - Metric | 163 mm |
Minimum Screw Closure Size | 100 mm |
Overall Height - Metric | 302 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 163 mm, Bottle Type Sampling, Capacity - Metric 4 L, Capacity - English 1.05 gal, Overall Height - Metric 302 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 100-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP2, 8.0um, PK100 (1002-185)
- LABCHEM Sodium Hydroxide, 0.1N (0.1M), 4 L, NIST (LC242704)
- SPECTRUM Sodium Peroxide, Reagent, ACS, 12kg (S1390-12KG18)
- BEL-ART Safety Wash Bottles, LYOB, 4/PK (249156)
- GLOBE SCIENTIFIC Bottle, 62 mm H, Natural, 36 mm Dia, PK12 (7070030)
- GLOBE SCIENTIFIC Culture Tube Cap, 25mm Tubes, Clear, PK500 (118158C)
- GLOBE SCIENTIFIC Wash Bottle, Acetone, 500mL, PK5 (WGW537VTML-GHS)
- GLOBE SCIENTIFIC Centrifuge Bottle, 500mL, Attached, PK4 (6332)
- GLOBE SCIENTIFIC Container, 30mL, Ps, PK500 (109217)
- GLOBE SCIENTIFIC Flange Cap, Yellow, Polyethylene, PK1000 (118127Y)
- TRICORBRAUN 16 oz Light Amber PET Plastic Modern Round Bottle- 28-410 Neck Finish (028202)
- Globe Scientific Bottles & Jars