Shop All Bottles & Jars
Globe Scientific
Bottle, 252 mm H, Natural, 118 mm Dia
Mfr # 7052000
Zoro # G4283712
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards FDA, RoHS
- Shape Round
- Closure Material Polypropylene
- Labware Closure Material Polypropylene
Product Information
- Brand Globe Scientific
- MFR # 7052000
- Zoro # G4283712
- Country of Origin India
- Category Bottles & Jars
Dimensions
Diameter | 118 mm |
Labware Screw Closure Size | 38-430 mm |
Screw Closure Size | 38-430 mm |
Minimum Screw Closure Size | 38 mm |
Mouth Size | Narrow |
Neck Inside Diameter - Metric | 27 mm |
Body Diameter - Metric | 118 mm |
Overall Height - Metric | 252 mm |
Description
Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 118 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 252 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 2", B/S, 8 In, Full Ht (2"BS8F)
- UNITED SCIENTIFIC Micro Spoon, Stainless Steel, W/ Plastic (SSPP07)
- AMSCOPE 40X (Spring) Achromatic Microscope Objective for Compound Microscopes (A40X-V300)
- RPI Sucrose, ACS Grade, 1 KG (S24065-1000.0)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- GLOBE SCIENTIFIC Wash Bottle, Distilled Water, 500mL, PK5 (WGW601PML-GHS)
- GLOBE SCIENTIFIC Flange Cap, White, Polyethylene, PK1000 (116152W)
- GLOBE SCIENTIFIC Wash Bottle, Acetone, 500mL (WGW537VTML-GHS-1)
- GLOBE SCIENTIFIC Flange Cap, Yellow, Polyethylene, PK1000 (118127Y)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 20mL, PK96 (6518FL)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- Globe Scientific Labware