Shop All Beakers & Pitchers
Globe Scientific
Beaker, Polypropylene, 50mL, PK100
Mfr # 3640
Zoro # G2382436
original price:
$21.73
16% off
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 1.69 oz
- Color natural
- Labware Capacity - Metric 50 mL
- Labware Basic Material Plastic
Product Information
- Brand Globe Scientific
- MFR # 3640
- Zoro # G2382436
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 56 mm |
Labware Outside Dia. - English | 1.6 in |
Labware Height - English | 1.9 in |
Height | 56mm |
Labware Outside Dia. - Metric | 47 mm |
Overall Height - Metric | 56 mm |
Outside Diameter - Metric | 47 mm |
Description
Tri-Pour Beaker, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Product Type Tri-Pour Beaker, Beaker Type Low Form, Outside Diameter - Metric 47 mm, Overall Height - Metric 56 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 5 mL, Autoclavable Yes, Clarity Transparent, Basic Material Plastic, Special Features Shatter Resistant, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precleaned Wide-Mouth Jar, 125ml, PK24 (3UCX6)
- EZRED Battery Hydrometer S101 (E-442005)
- NORPRO 3.5C Funnel Pitcher (3040)
- HYDRION Test Paper, Dispensor, 0-1000 ppm, PK10 (QC-1001)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 10mL, Low Form Griffin Style, ASTM E960, 12/Box, 12PK (8010010)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 1000mL, PK100 (3645)
- GLOBE SCIENTIFIC Beaker, 10mL, Disposable, Ps, PK1000 (3602)
- GLOBE SCIENTIFIC Beaker, 50mL, Disposable, Ps, PK500 (3604)
- GLOBE SCIENTIFIC Beaker, 5000mL, PP (600812-1)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 600mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 6/Box, 6PK (8010600)
- GLOBE SCIENTIFIC Beaker, 20mL, Disposable, Ps, PK500 (3603)
- Globe Scientific Beakers & Pitchers