Shop All Beakers & Pitchers
Globe Scientific
Beaker, Polypropylene, 400mL, PK100
Mfr # 3643
Zoro # G2382451
product price: $63.79
/pk 100, $0.64/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 13.5 oz
- Labware Capacity - Metric 400 mL
- Color natural
- Labware Basic Material Plastic
Product Information
- Brand Globe Scientific
- MFR # 3643
- Zoro # G2382451
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Height | 109mm |
Labware Height - English | 3.7 in |
Labware Outside Dia. - Metric | 85 mm |
Labware Height - Metric | 109 mm |
Labware Outside Dia. - English | 2.9 in |
Outside Diameter - Metric | 85 mm |
Overall Height - Metric | 109 mm |
Description
Tri-Pour Beaker, Capacity - Metric 400 mL, Capacity - English 13.5 fl oz, Product Type Tri-Pour Beaker, Beaker Type Low Form, Outside Diameter - Metric 85 mm, Overall Height - Metric 109 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 20 mL, Autoclavable Yes, Clarity Transparent, Basic Material Plastic, Special Features Shatter Resistant, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Square Glass Media Storage Bottles (1396-250)
- CORNING PYREX Round Bottom Boiling Flasks with S (4320-50)
- RHIZOSPHERE Rhizon soil moisture sampler, 10 pcs (192101)
- ADVANTECH MANUFACTURING Sieve, #270, B/S, 8 In, Full Ht (270BS8F)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 1000mL, PK100 (3645)
- GLOBE SCIENTIFIC Beaker, 250mL, PMP (TPX) (601545-1)
- GLOBE SCIENTIFIC Beaker, 250mL, Pp, PK16 (601824)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 4000mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 1/Box (8014000)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 400mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010400)
- GLOBE SCIENTIFIC Pitcher With Handle, 3000mL (601159-1)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- Globe Scientific Labware