Shop All Wall Art & Decor
Globe Imports
Globe Imports GI718W312 6.25 in. Blue Sea Turtle Figurine
Mfr # GI718W312
Zoro # G203731326
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Globe Imports
- MFR # GI718W312
- Zoro # G203731326
- UPC # 692599081661
- Country of Origin China
- Category Wall Art & Decor
Description
Decorate your home, garden, patio, pond or deck with this 6.5 inch wide sea turtle figurine. Each turtle measures 6.35 x 7.45 x 2 Inches perfect for indoor/outdoor use. A great addition to a nautical theme. Smooth, shiny colored shell and textured skin. Sea Turtles are very ancient souls living in the seas, they project a sense of wisdom, longevity and the beautiful lesson of enjoying the journey of your life.
Features- Cast polystone, very durable
- Hanger back for wall display
- Nautical accents
- Very detailed, great gift
- Color: Blue
- Size: 6.25"
- Material: Stone
- Dimension: 7.45" D x 6.25" W x 2" H
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Timeless Frames 78593 Katrina Brown Wall Frame; 11 x 17 in. (78593)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Black (1027651)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 11 x 17 in., Acrylic (UVNSF1117)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-A-GG)
- TRADEMARK FINE ART Wyanne 'Big Eyed Girl 4 Keeps' Canvas Art, 14x19 (ALI8142-C1419GG)
- TRADEMARK FINE ART Patrick Sullivan 'Guitars Electric' Canvas Art, 24x32 (ALI45366-C2432GG)
- TRADEMARK FINE ART Edgar Degas 'Miss la la at The Cirque Fernando' Canvas Art, 16x24 (BL0878-C1624GG)
- TRADEMARK FINE ART Hardibudi 'Queen Of The Darkness' Canvas Art, 35x35 (1X07556-C3535GG)
- TRADEMARK FINE ART Pierre Auguste Renoir 'Madame Monet And Her Son' Canvas Art, 14x19 (BL01869-C1419GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Flamingo Ii' Canvas Art, 24x32 (WAG07357-C2432GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Rays Of Sun' Canvas Art, 14x32 (ALI38236-C1432GG)
- Globe Imports Wall Art & Decor