Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 1"L, SS, PK25
Mfr # SS-812-L
Zoro # G008373400
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Material Stainless Steel
- Fitting End Inside Diameter 0.625 in
- Hose End Inside Diameter 0.812 in
- For Maximum Hose Outside Diameter 0.812 in
Product Information
- Brand Globe Commercial Products
- MFR # SS-812-L
- Zoro # G008373400
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 1 in |
Fitting End Inside Diameter | 0.625 in |
Hose End Inside Diameter | 0.812 in |
For Maximum Hose Outside Diameter | 0.812 in |
Details
Item | Crimp Hose Ferrule |
Material | Stainless Steel |
For Use On | Air Hose, Water Hose |
Material Grade | 304 |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.625 in, For Maximum Hose Outside Diameter 0.812 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.812 in, Material Stainless Steel, Material Grade 304, Overall Length 1 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, Non Hinged Clamp (A806CH)
- ECOFLOW Portable Generator (Rivermini-US)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 8 in D (CSD24128)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/2In (RB300-150)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-530-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-656-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-675-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.844"L, SS, PK25 (SS-1175-SP1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-718-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-750-SP3)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD77-8-D)
- Globe Commercial Products Wire Connectors & Disconnects