Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 1"L, SS, PK25
Mfr # SS-625-SP4
Zoro # G508373443
product price: $12.29
/pk 25, $0.49/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Material Stainless Steel
- For Maximum Hose Outside Diameter 0.625 in
- For Use On Air Hose, Water Hose
- Fitting End Inside Diameter 0.437 in
Product Information
- Brand Globe Commercial Products
- MFR # SS-625-SP4
- Zoro # G508373443
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 1 in |
For Maximum Hose Outside Diameter | 0.625 in |
Fitting End Inside Diameter | 0.437 in |
Hose End Inside Diameter | 0.625 in |
Details
Item | Crimp Hose Ferrule |
Material | Stainless Steel |
For Use On | Air Hose, Water Hose |
Material Grade | 304 |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.437 in, For Maximum Hose Outside Diameter 0.625 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.625 in, Material Stainless Steel, Material Grade 304, Overall Length 1 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Triple Connctr, Wte, 300/400AC/DC, Taper (HBLM3FW)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP400)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV18-8Q)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60s, 100...240V AC DC (XB5DTGM3)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-781-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-560-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.687"L, Brass, PK25 (B-478-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-560-SP1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Alum, PK25 (A-1380-S)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1025-SP1)
- INTERSTATE PNEUMATICS 0.380 Inch ID x 0.500 Inch Long Ferrules, PK 12 (F0622-12)
- Globe Commercial Products Ferrules